Motion
64595 VHB TAPE 4920 WHITE SMALL PACK 1"X72YD 15.0 MIL

3M
64595 VHB TAPE 4920 WHITE SMALL PACK 1"X72YD 15.0 MIL

3M™ VHB™ Tape 4920, White, 1 in x 72 yd, 15 mil, Small Pack, 2 rolls per case
MI ITEM #03165022
MFR #64595 VHB TAPE 4920 WHITE SMALL PACK 1"X72YD 15.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64595 VHB TAPE 4920 WHITE SMALL PACK 1"X72YD 15.0 MIL

3M™ VHB™ Tape 4920, White, 1 in x 72 yd, 15 mil, Small Pack, 2 rolls per case
MI ITEM #03165022
MFR #64595 VHB TAPE 4920 WHITE SMALL PACK 1"X72YD 15.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64595 VHB TAPE 4920 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • White, 0.015 in (0.4 mm), general purpose adhesive and firm acrylic foam core
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesion Strength
    15 in
  • Color
    White
  • Application
    Bonding
  • Width
    1 in
  • Length
    72 yd
  • Thickness
    0.015 in
  • Tensile Strength
    160 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Manufacturer Upc Number
    00021200645952
  • Overall Length
    72 yd
  • UPC_NO
    00021200645952
  • Overall Thickness
    15 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text