Motion
64613 VHB TAPE 4930 WHITE SMALL PACK 1/2"X72YD 25.0 MIL

3M
64613 VHB TAPE 4930 WHITE SMALL PACK 1/2"X72YD 25.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165026
MFR #64613 VHB TAPE 4930 WHITE SMALL PACK 1/2"X72YD 25.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64613 VHB TAPE 4930 WHITE SMALL PACK 1/2"X72YD 25.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165026
MFR #64613 VHB TAPE 4930 WHITE SMALL PACK 1/2"X72YD 25.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64613 VHB TAPE 4930 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • White, 0.025 in (0.6 mm), general purpose adhesive and firm acrylic foam core
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesive Material
    Acrylic
  • Color
    White
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Width
    1/2 in
  • Length
    72 yd
  • Thickness
    0.025 in
  • Tensile Strength
    160 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Overall Height
    25 mm
  • Manufacturer Upc Number
    00021200646133
  • Overall Length
    72 yd
  • UPC_NO
    00021200646133
  • Overall Thickness
    25 mm
  • Overall Width
    0.5 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought