Motion
4941

3M
4941

VHB™ Double Sided Foam Tape
Mi Item #03165032
MFR #4941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4941

VHB™ Double Sided Foam Tape
Mi Item #03165032
MFR #4941

Mfr description
64628 VHB TAPE 4941 GRAY
  • FAST AND EASY-TO-USE: A permanent bonding method that provides immediate handling strength; no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 45 mil (1.1 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers excellent shear strength, conformability, and surface adhesion thanks to an acrylic foam core and multi-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    45 mm
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    0.5 in
  • Roll Width
    0.5000 in, 12.69 mm
  • Shelf Life
    24 months
  • Tensile Strength
    85 lb/in²
  • Thickness
    45.0 mil
  • Width
    0.5000 in

Details

  • Adhesion Strength
    22 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4941
  • Manufacturer Stock Number
    7000123488
  • Manufacturer Upc Number
    00021200646287
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4941
  • Shape
    Roll
  • Standards Met
    LEED, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Acrylic Foam
  • UPC_NO
    00021200646287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)