Motion
64630 VHB TAPE 4941 GRAY SMALL PACK 1"X36YD 45.0 MIL

3M
64630 VHB TAPE 4941 GRAY SMALL PACK 1"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165034
MFR #64630 VHB TAPE 4941 GRAY SMALL PACK 1"X36YD 45.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64630 VHB TAPE 4941 GRAY SMALL PACK 1"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165034
MFR #64630 VHB TAPE 4941 GRAY SMALL PACK 1"X36YD 45.0 MIL

Mfr description
64630 VHB TAPE 4941 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    45 mm
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    85 lb/in²
  • Thickness
    0.045 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Upc Number
    00021200646300
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200646300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)