Motion
64649 VHB TAPE 4950 WHITE SMALL PACK 3/4"X36YD 45.0 MIL

3M
64649 VHB TAPE 4950 WHITE SMALL PACK 3/4"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165045
MFR #64649 VHB TAPE 4950 WHITE SMALL PACK 3/4"X36YD 45.0 MIL
List Price$289.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64649 VHB TAPE 4950 WHITE SMALL PACK 3/4"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165045
MFR #64649 VHB TAPE 4950 WHITE SMALL PACK 3/4"X36YD 45.0 MIL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$289.02/each for your price

Overview

Mfr description
64649 VHB TAPE 4950 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesive Material
    Acrylic
  • Color
    White
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Width
    3/4 in
  • Length
    36 yd
  • Thickness
    0.045 in
  • Tensile Strength
    140 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Manufacturer Upc Number
    00002100646492
  • Overall Length
    36 yd
  • UPC_NO
    00021200646492
  • Overall Width
    3/4 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text