Motion
64682 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT SKIP SLIT 6"X36YD

3M
64682 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT SKIP SLIT 6"X36YD

3M™ Polyurethane Protective Tape 8681HS, Transparent, Skip Slit, 6 in x 36 yd, 2/Case
MI ITEM #03165050
MFR #64682 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT SKIP SLIT 6"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64682 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT SKIP SLIT 6"X36YD

3M™ Polyurethane Protective Tape 8681HS, Transparent, Skip Slit, 6 in x 36 yd, 2/Case
MI ITEM #03165050
MFR #64682 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT SKIP SLIT 6"X36YD

Mfr description
64682 POLYURETHANE PROTECTIVE TAPE 8681
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    0.014 in
  • Width
    6 in

Details

  • Adhesion Strength
    52 oz-in (Acrylic Enamel Paint), 55 oz-in (ABS), 72 oz-in (Bare Aluminum)
  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Manufacturer Stock Number
    70006148178
  • Manufacturer Upc Number
    00021200646829
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200646829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)