Motion
65617 FASTENER SJ3531 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

3M
65617 FASTENER SJ3531 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3531, Black, 3/4 in x 50 yd, 4 per case
Mi Item #03165080
MFR #65617 FASTENER SJ3531 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK
Price$154.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65617 FASTENER SJ3531 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3531, Black, 3/4 in x 50 yd, 4 per case
Mi Item #03165080
MFR #65617 FASTENER SJ3531 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

Mfr description
65617 FASTENER SJ3531 LOOP S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.60/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    3/4 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070520450
  • Manufacturer Upc Number
    00021200656170
  • Max Operating Temperature
    +90 °F
  • UPC_NO
    00021200656170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)