Motion
65619 FASTENER SJ3531 LOOP S030 BLACK 1"X50YD 0.15"ENG THICK

3M
65619 FASTENER SJ3531 LOOP S030 BLACK 1"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3531, Black, 1 in x 50 yd, 3 per case
MI ITEM #03165082
MFR #65619 FASTENER SJ3531 LOOP S030 BLACK 1"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65619 FASTENER SJ3531 LOOP S030 BLACK 1"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3531, Black, 1 in x 50 yd, 3 per case
MI ITEM #03165082
MFR #65619 FASTENER SJ3531 LOOP S030 BLACK 1"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070520476
  • Manufacturer Upc Number
    00021200656194
  • Max Operating Temperature
    +90 °F
  • UPC_NO
    00021200656194

Overview

Mfr description
65619 FASTENER SJ3531 LOOP S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High tack rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 90°F (32°C)
  • Best suited for indoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought