1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9925XL - 1.0000 in x 750 yd
3M Double Coated Tape Extended Liner 9925XL, Off-
MI ITEM #
03165088
MFR #
9925XL - 1.0000 in x 750 yd
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9925XL - 1.0000 in x 750 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9925XL - 1.0000 in x 750 yd
3M Double Coated Tape Extended Liner 9925XL, Off-
MI ITEM #
03165088
MFR #
9925XL - 1.0000 in x 750 yd
Mfr description
65651 DOUBLE COATED TAPE EXT LINER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
685.80 m, 750 yd
Overall Width
1.0000 in
Details
Color
Off-White
Max Operating Temperature
49 °C, 100 °F
Min Operating Temperature
-40 °C, -40 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items