Motion
65849 FASTENER SJ3571 LOOP S001 WHITE 5/8"X50YD 0.15"ENG THICK

3M
65849 FASTENER SJ3571 LOOP S001 WHITE 5/8"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3571, White, 5/8 in x 50 yd, 4 per case
MI ITEM #03165115
MFR #65849 FASTENER SJ3571 LOOP S001 WHITE 5/8"X50YD 0.15"ENG THICK
List Price$296.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65849 FASTENER SJ3571 LOOP S001 WHITE 5/8"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3571, White, 5/8 in x 50 yd, 4 per case
MI ITEM #03165115
MFR #65849 FASTENER SJ3571 LOOP S001 WHITE 5/8"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.03/each for your price

Overview

Mfr description
65849 FASTENER SJ3571 LOOP S001 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High performance acrylic-based adhesive offers excellent shear strength, chemical and solvent resistance, and bonds to a variety of substrates
  • Alternative solution to zippers, screws, snaps and more
  • Features excellent temperature resistance of 200°F (93°C)
  • Good for either indoor or outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    5/8 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    White
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070521243
  • Manufacturer Upc Number
    00021200658495
  • UPC_NO
    00021200658495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text