Motion
65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL

3M
65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL

65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL
MI ITEM #03165120
MFR #65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL

65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL
MI ITEM #03165120
MFR #65872 DOUBLE COATED TAPE 9579 WHITE 3/4"X36YD 9.0 MIL

Mfr description
65872 DOUBLE COATED TAPE 9579 WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Bonding, Core Start, Flying Splice, Gasket Assembly, Large Surface Lamination Assembly, Mounting & Trim Attachment, Overlap Splice, Splicing, Zero-Speed And General Splicing
  • Backing Material
    HDPE
  • Carrier Material
    High Density Polyethylene
  • Max Operating Temperature
    49 °C, 120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)