Motion
65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL

3M
65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL

65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL
Mi Item #03165121
MFR #65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL

65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL
Mi Item #03165121
MFR #65873 DOUBLE COATED TAPE 9579 WHITE 1/2"X36YD 9.0 MIL

Mfr description
65873 DOUBLE COATED TAPE 9579 WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Details

  • Application
    Bonding, Core Start, Flying Splice, Gasket Assembly, Large Surface Lamination Assembly, Mounting & Trim Attachment, Overlap Splice, Splicing, Zero-Speed And General Splicing
  • Backing Material
    HDPE
  • Carrier Material
    High Density Polyethylene
  • Max Operating Temperature
    49 °C, 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)