Motion
65886 ADHESIVE TRANSFER TAPE 927 CLEAR 48"X60YD 2.0 MIL

3M
65886 ADHESIVE TRANSFER TAPE 927 CLEAR 48"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 927, Clear, 48 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03165123
MFR #65886 ADHESIVE TRANSFER TAPE 927 CLEAR 48"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65886 ADHESIVE TRANSFER TAPE 927 CLEAR 48"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 927, Clear, 48 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03165123
MFR #65886 ADHESIVE TRANSFER TAPE 927 CLEAR 48"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65886 ADHESIVE TRANSFER TAPE 927 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for foam, gasket attachment and low surface energy plastics such as polyethylene and polypropylene
  • 2 mil thickness designed for thinner applications like splicing film, foils, fabrics and coated papers
  • High tack 300 adhesive family delivers high initial adhesion for faster bonding
  • 60# DK liner adds stability during laminating and die-cutting applications
  • Fiber reinforced transfer tape provides excellent conformability with ease of handling

Specifications

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    48 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200658860
  • UPC_NO
    00021200658860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought