Motion
66104 SCOTCH DESKTOP TAPE DISPENSER C-38 BLACK

3M
66104 SCOTCH DESKTOP TAPE DISPENSER C-38 BLACK

Scotch® Desktop Tape Dispenser C-38, Black, 1/Pack
MI ITEM #03165128
MFR #66104 SCOTCH DESKTOP TAPE DISPENSER C-38 BLACK
Price$7.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66104 SCOTCH DESKTOP TAPE DISPENSER C-38 BLACK

Scotch® Desktop Tape Dispenser C-38, Black, 1/Pack
MI ITEM #03165128
MFR #66104 SCOTCH DESKTOP TAPE DISPENSER C-38 BLACK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.89/each

Specifications

Dimensions

  • Max Tape Core Diameter
    1 in
  • Maximum Tape Width
    19 mm

Details

  • Color
    Transparent
  • For Use With
    Standard Tape
  • Manufacturer Upc Number
    00021200661044
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00021200661044

Overview

Mfr description
66104 SCOTCH DESKTOP TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dispenser is made of 100% recycled plastic
  • Economical, reliable classic style desktop tape dispenser
  • Made in the USA
  • Replaceable 1 in. hub
  • Non-skid base 13 Holds 1 in. core tape, up to 3/4 in. wide and 1500 in. long
  • Classic black
  • Weighted base for one-handed dispensing
  • 2.7 in. x 2.7 in. x 6.4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought