Motion
66520 POST-IT FLAGS 680-1 1"X1.7" RED 50/DISPENSER

3M
66520 POST-IT FLAGS 680-1 1"X1.7" RED 50/DISPENSER

Post-it® Flags 680-1 (36) 1 in x 1.7 in (25,4 mm x 43,2 mm) Red 50/dispenser
MI ITEM #03165137
MFR #66520 POST-IT FLAGS 680-1 1"X1.7" RED 50/DISPENSER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66520 POST-IT FLAGS 680-1 1"X1.7" RED 50/DISPENSER

Post-it® Flags 680-1 (36) 1 in x 1.7 in (25,4 mm x 43,2 mm) Red 50/dispenser
MI ITEM #03165137
MFR #66520 POST-IT FLAGS 680-1 1"X1.7" RED 50/DISPENSER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66520 POST-IT FLAGS 680-1 1"X1.7"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, 1 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 50/Dispenser, 1 Dispenser/Pack
  • Use to draw attention to critical items, organize files or color-coding.
  • Make it simple to request action.
  • Sticks securely, removes cleanly.
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Red
  • Number of Sheets
    50
  • Overall Length
    1.75 in
  • Overall Width
    1 in
  • Minimum Order Quantity
    36
  • Manufacturer Stock Number
    7000144926
  • Manufacturer Upc Number
    00021200665202
  • UPC_NO
    00021200665202
  • Product Types
    Flags
  • Weight
    0.032 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text