Motion
415 - 0.10 mm x 27.0000 in x 36 yd

3M
415 - 0.10 mm x 27.0000 in x 36 yd

3M Double Coated Tape 415, Clear, 27 in x 36 yd,
MI ITEM #03165151
MFR #415 - 0.10 mm x 27.0000 in x 36 yd
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
415 - 0.10 mm x 27.0000 in x 36 yd

3M Double Coated Tape 415, Clear, 27 in x 36 yd,
MI ITEM #03165151
MFR #415 - 0.10 mm x 27.0000 in x 36 yd

Mfr description
67096 DOUBLE COATED TAPE 415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.10 mm
  • Overall Width
    27.0000 in

Details

  • Application
    Attaching, Bonding, High Tack Adhesion, Holding, Joining, Laminating, Mounting, Splicing
  • Max Operating Temperature
    82 °C, 180 °F
  • Min Operating Temperature
    -40 °C, -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)