Motion
67201 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 6"

3M
67201 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 6"

3M™ Polyurethane Protective Tape 8671 Transparent Kit with Applicator, 6 in x 36 yd, 1 Roll/Case
MI ITEM #03165160
MFR #67201 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 6"
Your Price$1,650.99/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67201 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 6"

3M™ Polyurethane Protective Tape 8671 Transparent Kit with Applicator, 6 in x 36 yd, 1 Roll/Case
MI ITEM #03165160
MFR #67201 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,650.99/rl(List $1,981.19)

Overview

Mfr description
67201 POLYURETHANE PROTECTIVE TAPE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated for resistance to ultraviolet light
  • Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
  • Thin and conformable tape is easy to apply and conforms over curved surfaces
  • Can be painted over, or applied to painted surfaces
  • Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary

Specifications

  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Length
    36 yd
  • Width
    6 in
  • Manufacturer Stock Number
    70070152437
  • Manufacturer Upc Number
    00021200672019
  • UPC_NO
    00021200672019
  • Minimum Order Quantity
    1
  • Weight
    6.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought