Motion
67202 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 12"

3M
67202 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 12"

3M™ Polyurethane Protective Tape 8671 Transparent, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03165161
MFR #67202 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 12"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67202 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 12"

3M™ Polyurethane Protective Tape 8671 Transparent, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03165161
MFR #67202 POLYURETHANE PROTECTIVE TAPE KIT 8671 TRANSPARENT 12"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67202 POLYURETHANE PROTECTIVE TAPE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated for resistance to ultraviolet light
  • Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
  • Thin and conformable tape is easy to apply and conforms over curved surfaces
  • Can be painted over, or applied to painted surfaces
  • Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary

Specifications

  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Length
    36 yd
  • Width
    12 in
  • Manufacturer Stock Number
    70070152445
  • Manufacturer Upc Number
    00021200672026
  • UPC_NO
    00021200672026
  • Minimum Order Quantity
    1
  • Weight
    12.766 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text