Motion
67220 SCOTCH ATG ADHESIVE TRANSFER TAPE 924 CLEAR 0.25"X36YD 2.0 MIL

3M
67220 SCOTCH ATG ADHESIVE TRANSFER TAPE 924 CLEAR 0.25"X36YD 2.0 MIL

Scotch® ATG Adhesive Transfer Tape 924, Clear, 1/4 in x 36 yd, 2 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03165163
MFR #67220 SCOTCH ATG ADHESIVE TRANSFER TAPE 924 CLEAR 0.25"X36YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67220 SCOTCH ATG ADHESIVE TRANSFER TAPE 924 CLEAR 0.25"X36YD 2.0 MIL

Scotch® ATG Adhesive Transfer Tape 924, Clear, 1/4 in x 36 yd, 2 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03165163
MFR #67220 SCOTCH ATG ADHESIVE TRANSFER TAPE 924 CLEAR 0.25"X36YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67220 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean, permanent bond to lightweight materials
  • Offers quick adhesion and excellent UV resistance
  • Bonds well to smooth and moderately textured surfaces
  • Conforms easily to curves and contours
  • Leaves no mess, no residue and no odor
  • Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more

Specifications

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    36 yd
  • Width
    1/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200672200
  • UPC_NO
    00021200672200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought