Motion
67392 BUMPON PROTECTIVE PRODUCTS SJ5023 WHITE

3M
67392 BUMPON PROTECTIVE PRODUCTS SJ5023 WHITE

3M™ Bumpon™ Protective Products SJ5023 White, 1000/Case
MI ITEM #03165191
MFR #67392 BUMPON PROTECTIVE PRODUCTS SJ5023 WHITE
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67392 BUMPON PROTECTIVE PRODUCTS SJ5023 WHITE

3M™ Bumpon™ Protective Products SJ5023 White, 1000/Case
MI ITEM #03165191
MFR #67392 BUMPON PROTECTIVE PRODUCTS SJ5023 WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67392 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Good load bearing shape for heavier items
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    White
  • Length
    0.812 in
  • Width
    0.3 in
  • Height
    0.3 in
  • Manufacturer Upc Number
    00021200673924
  • UPC_NO
    00021200673924
  • Application
    - Small Kitchen Appliance Feet - Small Electronic Device Feet
  • Weight
    0.007 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text