Motion
67469 URETHANE FOAM TAPE 4314 CHARCOAL GRAY 1/4"X18YD 250.0 MIL

3M
67469 URETHANE FOAM TAPE 4314 CHARCOAL GRAY 1/4"X18YD 250.0 MIL

3M™ Urethane Foam Tape 4314, Charcoal, Gray, 1/4 in x 18 yd, 250 mil, 36 rolls per case
MI ITEM #03165198
MFR #67469 URETHANE FOAM TAPE 4314 CHARCOAL GRAY 1/4"X18YD 250.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67469 URETHANE FOAM TAPE 4314 CHARCOAL GRAY 1/4"X18YD 250.0 MIL

3M™ Urethane Foam Tape 4314, Charcoal, Gray, 1/4 in x 18 yd, 250 mil, 36 rolls per case
MI ITEM #03165198
MFR #67469 URETHANE FOAM TAPE 4314 CHARCOAL GRAY 1/4"X18YD 250.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67469 URETHANE FOAM TAPE 4314
  • For industrial/occupational use only. Not for consumer sale or use.
  • Charcoal gray, 0.250 in. (6.4 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed
  • Excellent cushioning characteristics and high absorbency
  • Dampens sounds and absorbs vibration when used in electronic applications
  • Offers high initial quick-stick to multiple substrates
  • Provides excellent shear strength and high temperature performance

Specifications

  • Backing Material
    Polyurethane
  • Color
    Gray
  • Application
    Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    1/4 in
  • Manufacturer Upc Number
    00021200674693
  • Length
    18 yd
  • Thickness
    1/4 in
  • Overall Length
    18 yd
  • Overall Width
    0.25 in
  • Tensile Strength
    25 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Charcoal gray, 0.250 in. (6.4 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed • Excellent cushioning characteristics and high absorbency • Dampens sounds and absorbs vibration when used in electronic applications • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Overall Thickness
    250 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought