Motion
4314

3M
4314

1-1/2" Single Sided Foam Tape, Gray, Length: 18yd, Thickness: 1/4", Tensile Strength: 25psi, Density: 2lb/ft³
Mi Item #03165200
MFR #4314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4314

1-1/2" Single Sided Foam Tape, Gray, Length: 18yd, Thickness: 1/4", Tensile Strength: 25psi, Density: 2lb/ft³
Mi Item #03165200
MFR #4314

Mfr description
67472 URETHANE FOAM TAPE 4314
  • For industrial/occupational use only. Not for consumer sale or use.
  • Charcoal gray, 0.250 in. (6.4 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed
  • Excellent cushioning characteristics and high absorbency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Overall Length
    18 yd
  • Overall Thickness
    250 mil;6.40 mm
  • Overall Width
    1.5 in
  • Roll Width
    1.5000 in, 38.10 mm
  • Shelf Life
    18 months
  • Tensile Strength
    25 psi
  • Thickness
    1/4 in
  • Width
    1-1/2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Sealing
  • Backing Material
    Polyurethane
  • Color
    Gray
  • Density
    2 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Charcoal gray, 0.250 in. (6.4 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed • Excellent cushioning characteristics and high absorbency • Dampens sounds and absorbs vibration when used in electronic applications • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Manufacturer Catalog Number
    4314
  • Manufacturer Stock Number
    7010334184
  • Manufacturer Upc Number
    00021200674723
  • Material
    Urethane
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    6
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4314
  • Shape
    Roll
  • Type
    Open Cell Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)