Motion
67490 VHB TAPE 4949 BLACK 1/2"X36YD 45.0 MIL

3M
67490 VHB TAPE 4949 BLACK 1/2"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165207
MFR #67490 VHB TAPE 4949 BLACK 1/2"X36YD 45.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67490 VHB TAPE 4949 BLACK 1/2"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165207
MFR #67490 VHB TAPE 4949 BLACK 1/2"X36YD 45.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67490 VHB TAPE 4949 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Black, 0.045 in (1.1 mm), general purpose adhesive and firm acrylic foam core
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesive Material
    Acrylic
  • Color
    Black
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Width
    1/2 in
  • Length
    36 yd
  • Thickness
    0.045 in
  • Tensile Strength
    140 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Number Of Pieces
    18 Roll/Case
  • Overall Height
    45 mm
  • Manufacturer Upc Number
    00021200674907
  • Overall Length
    36 yd
  • UPC_NO
    00021200674907
  • Overall Thickness
    45 mm
  • Overall Width
    0.5 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text