Motion
67496 VHB TAPE 4949 BLACK 1"X36YD 45.0 MIL

3M
67496 VHB TAPE 4949 BLACK 1"X36YD 45.0 MIL

3M™ VHB™ Tape 4949, Black, 1 in x 36 yd, 45 mil, 9 rolls per case
MI ITEM #03165211
MFR #67496 VHB TAPE 4949 BLACK 1"X36YD 45.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67496 VHB TAPE 4949 BLACK 1"X36YD 45.0 MIL

3M™ VHB™ Tape 4949, Black, 1 in x 36 yd, 45 mil, 9 rolls per case
MI ITEM #03165211
MFR #67496 VHB TAPE 4949 BLACK 1"X36YD 45.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67496 VHB TAPE 4949 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Black, 0.045 in (1.1 mm), general purpose adhesive and firm acrylic foam core
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesion Strength
    25 in
  • Color
    Black
  • Application
    Bonding
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    0.045 in
  • Tensile Strength
    140 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Overall Height
    45 mm
  • Manufacturer Upc Number
    00021200674969
  • Overall Length
    36 yd
  • UPC_NO
    00021200674969
  • Overall Thickness
    45 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text