Motion
67500 VHB TAPE 4955 WHITE 3/4"X36YD 80.0 MIL

3M
67500 VHB TAPE 4955 WHITE 3/4"X36YD 80.0 MIL

3M™ VHB™ Tape 4955, White, 3/4 in x 36 yd, 80 mil, 12 rolls per case
MI ITEM #03165214
MFR #67500 VHB TAPE 4955 WHITE 3/4"X36YD 80.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67500 VHB TAPE 4955 WHITE 3/4"X36YD 80.0 MIL

3M™ VHB™ Tape 4955, White, 3/4 in x 36 yd, 80 mil, 12 rolls per case
MI ITEM #03165214
MFR #67500 VHB TAPE 4955 WHITE 3/4"X36YD 80.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67500 VHB TAPE 4955 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    20 in
  • Color
    White
  • Application
    Bonding
  • Width
    3/4 in
  • Length
    36 yd
  • Thickness
    0.08 in
  • Tensile Strength
    95 lb/in²
  • Operating Temperature Range
    Maximum of +300 °F
  • Manufacturer Upc Number
    00021200675003
  • UPC_NO
    00021200675003
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought