Motion
67501 VHB TAPE 4955 WHITE 1"X36YD 80.0 MIL

3M
67501 VHB TAPE 4955 WHITE 1"X36YD 80.0 MIL

3M™ VHB™ Tape 4955, White, 1 in x 36 yd, 80 mil, 9 rolls per case
MI ITEM #03165215
MFR #67501 VHB TAPE 4955 WHITE 1"X36YD 80.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67501 VHB TAPE 4955 WHITE 1"X36YD 80.0 MIL

3M™ VHB™ Tape 4955, White, 1 in x 36 yd, 80 mil, 9 rolls per case
MI ITEM #03165215
MFR #67501 VHB TAPE 4955 WHITE 1"X36YD 80.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67501 VHB TAPE 4955 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    20 in
  • Color
    White
  • Application
    Bonding
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    0.08 in
  • Tensile Strength
    95 lb/in²
  • Operating Temperature Range
    Maximum of +300 °F
  • Manufacturer Upc Number
    00021200675010
  • UPC_NO
    00021200675010
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought