Motion
67505 VHB TAPE 4959 WHITE 1"X36YD 120.0 MIL

3M
67505 VHB TAPE 4959 WHITE 1"X36YD 120.0 MIL

VHB™ Double Sided Foam Tape
Mi Item #03165218
MFR #67505 VHB TAPE 4959 WHITE 1"X36YD 120.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67505 VHB TAPE 4959 WHITE 1"X36YD 120.0 MIL

VHB™ Double Sided Foam Tape
Mi Item #03165218
MFR #67505 VHB TAPE 4959 WHITE 1"X36YD 120.0 MIL

Mfr description
67505 VHB TAPE 4959 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    120 mm
  • Overall Length
    36 yd
  • Overall Thickness
    120 mm
  • Overall Width
    1 in
  • Tensile Strength
    75 lb/in²
  • Thickness
    0.12 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Upc Number
    00021200675058
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200675058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)