Motion
67598 URETHANE FOAM TAPE 4104 NATURAL 1/2"X18YD 64.0 MIL

3M
67598 URETHANE FOAM TAPE 4104 NATURAL 1/2"X18YD 64.0 MIL

3M™ Urethane Foam Tape 4104, Natural, 1/2 in x 18 yd, 250 mil, 18 rolls per case
MI ITEM #03165224
MFR #67598 URETHANE FOAM TAPE 4104 NATURAL 1/2"X18YD 64.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67598 URETHANE FOAM TAPE 4104 NATURAL 1/2"X18YD 64.0 MIL

3M™ Urethane Foam Tape 4104, Natural, 1/2 in x 18 yd, 250 mil, 18 rolls per case
MI ITEM #03165224
MFR #67598 URETHANE FOAM TAPE 4104 NATURAL 1/2"X18YD 64.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67598 URETHANE FOAM TAPE 4104
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.250 in. (6.4 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
  • Dampens sounds and absorbs vibration when used in electronic applications
  • Excellent cushioning characteristics and high absorbency
  • Offers high initial quick-stick to multiple substrates
  • Provides excellent shear strength and high temperature performance
  • Meets UL94HBF for flammability recognition

Specifications

  • Backing Material
    Polyurethane
  • ManufacturerName (description attribute)
    3M
  • Color
    Beige
  • Application
    Bonding
  • Max Operating Temperature
    +200 °F
  • Width
    1/2 in
  • Manufacturer Upc Number
    00021200675980
  • Length
    18 yd
  • Thickness
    1/4 in
  • Overall Length
    18 yd
  • Overall Width
    0.5 in
  • Tensile Strength
    115 psi
  • Operating Temperature Range
    Maximum of +200 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.250 in. (6.4 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance • Meets UL94HBF for flammability recognition
  • Overall Thickness
    250 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought