Motion
67667 SCOTCH ATG ADHESIVE TRANSFER TAPE 969 CLEAR 0.25"X18YD 5.0 MIL

3M
67667 SCOTCH ATG ADHESIVE TRANSFER TAPE 969 CLEAR 0.25"X18YD 5.0 MIL

Scotch® ATG Adhesive Transfer Tape 969, Clear, 1/4 in x 18 yd, 5 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03165229
MFR #67667 SCOTCH ATG ADHESIVE TRANSFER TAPE 969 CLEAR 0.25"X18YD 5.0 MIL
Your Price$12.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67667 SCOTCH ATG ADHESIVE TRANSFER TAPE 969 CLEAR 0.25"X18YD 5.0 MIL

Scotch® ATG Adhesive Transfer Tape 969, Clear, 1/4 in x 18 yd, 5 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03165229
MFR #67667 SCOTCH ATG ADHESIVE TRANSFER TAPE 969 CLEAR 0.25"X18YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.84/each(List $13.80)

Overview

Mfr description
67667 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides very high adhesion and good shear holding power
  • Holds well to glossy surfaces and most plastics
  • Conforms easily to curves and contours
  • Bonds well to smooth and moderately textured surfaces
  • Leaves no mess, no residue and no odor

Specifications

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.005 in
  • Length
    18 yd
  • Width
    1/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200676673
  • UPC_NO
    00021200676673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text