Motion
67668 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X36YD 2.0 MIL

3M
67668 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X36YD 2.0 MIL

Scotch® ATG Adhesive Transfer Tape 976, Clear, 1/4 in x 36 yd, 2 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03165230
MFR #67668 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X36YD 2.0 MIL
List Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67668 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X36YD 2.0 MIL

Scotch® ATG Adhesive Transfer Tape 976, Clear, 1/4 in x 36 yd, 2 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03165230
MFR #67668 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X36YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.89/each for your price

Overview

Mfr description
67668 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    36 yd
  • Width
    1/4 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200676680
  • UPC_NO
    00021200676680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought