Motion
67670 8672 CLEAR 6"X36YD BULK

3M
67670 8672 CLEAR 6"X36YD BULK

3M™ Polyurethane Protective Tape 8672 Transparent, 6 in x 36 yd, 2 Roll/Case
MI ITEM #03165231
MFR #67670 8672 CLEAR 6"X36YD BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67670 8672 CLEAR 6"X36YD BULK

3M™ Polyurethane Protective Tape 8672 Transparent, 6 in x 36 yd, 2 Roll/Case
MI ITEM #03165231
MFR #67670 8672 CLEAR 6"X36YD BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67670 8672 CLEAR 6"X36YD BULK
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    43 oz-in (Acrylic Enamel Paint), 50 oz-in (ABS), 60 oz-in (Bare Aluminum)
  • Color
    Transparent
  • Length
    36 yd
  • Width
    6 in
  • Thickness
    0.008 in
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70006101573
  • Manufacturer Upc Number
    00021200676703
  • UPC_NO
    00021200676703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text