Motion
67708 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1"X72YD 5.8 MI

3M
67708 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1"X72YD 5.8 MI

3M™ Removable Repositionable Tape 9425, Clear, 1 in x 72 yd, 5.8 mil, 9 rolls per case
MI ITEM #03165233
MFR #67708 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1"X72YD 5.8 MI
List Price$162.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67708 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1"X72YD 5.8 MI

3M™ Removable Repositionable Tape 9425, Clear, 1 in x 72 yd, 5.8 mil, 9 rolls per case
MI ITEM #03165233
MFR #67708 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1"X72YD 5.8 MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.82/each for your price

Overview

Mfr description
67708 REMOVABLE REPOSITIONABLE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack removable adhesive on the liner side is ideal for repositioning and clean removability
  • High tack permanent adhesive on the face side can be applied at temperatures as low as 32°F/0°C
  • Ideal solution that works on a variety of substrates or materials for temporary mounting of paper, plastics, films or foams
  • UPVC film carrier provides dimensional stability up to 125°F/52°C and improved handling for laminating and die-cutting

Specifications

  • Color
    Transparent
  • Adhesion Strength
    1050 (Backside - Steel) oz-in, 420 (Faceside - Steel) oz-in
  • Length
    72 yd
  • Width
    1 in
  • Manufacturer Upc Number
    00021200677083
  • UPC_NO
    00021200677083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text