Motion
67709 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1/2"X72YD 5.8

3M
67709 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1/2"X72YD 5.8

3M™ Removable Repositionable Tape 9425, Clear, 1/2 in x 72 yd, 5.8 mil, 18 rolls per case
Mi Item #03165234
MFR #67709 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1/2"X72YD 5.8
Price$81.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67709 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1/2"X72YD 5.8

3M™ Removable Repositionable Tape 9425, Clear, 1/2 in x 72 yd, 5.8 mil, 18 rolls per case
Mi Item #03165234
MFR #67709 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 1/2"X72YD 5.8

Mfr description
67709 REMOVABLE REPOSITIONABLE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack removable adhesive on the liner side is ideal for repositioning and clean removability
  • High tack permanent adhesive on the face side can be applied at temperatures as low as 32°F/0°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.40/each

Specifications

Dimensions

  • Adhesive Thickness
    5.5 mil
  • Length
    72 yd
  • Liner Thickness
    0.0042 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    1050 (Backside - Steel) oz-in, 420 (Faceside - Steel) oz-in
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Upc Number
    00021200677090
  • Operating Temperature Range
    -20 to +125 °F
  • UPC_NO
    00021200677090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)