Specifications
Dimensions
- Adhesive Thickness0.005 in
- Length60 yd
- Liner Thickness0.004 in
- Width1.0000 in
Details
- Adhesion Strength85 (Steel) oz-in
- Adhesive MaterialAcrylic Adhesive
- ColorTransparent
- Liner MaterialPolycoated Kraft Paper
- Manufacturer Stock Number7000123409
- Manufacturer Upc Number00021200677748
- Operating Temperature Range-40 to +160 °F
- Product FormRoll
- UPC_NO00021200677748
Help us improve this product