1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9500PC - 0.14 mm x 1.0000 in x 36 yd
3M Double Coated Tape 9500PC, Clear, 1 in x 36 yd
MI ITEM #
03165246
MFR #
9500PC - 0.14 mm x 1.0000 in x 36 yd
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9500PC - 0.14 mm x 1.0000 in x 36 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9500PC - 0.14 mm x 1.0000 in x 36 yd
3M Double Coated Tape 9500PC, Clear, 1 in x 36 yd
MI ITEM #
03165246
MFR #
9500PC - 0.14 mm x 1.0000 in x 36 yd
Mfr description
67796 DOUBLE COATED TAPE 9500PC CLEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
33 m, 36 yd
Overall Thickness
0.14 mm
Overall Width
1.0000 in
Details
Color
Transparent
Max Operating Temperature
177 °C, 350 °F
Min Operating Temperature
-40 °C, -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items