Motion
67853 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 1/2"X72YD 2.6 MIL

3M
67853 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 1/2"X72YD 2.6 MIL

3M™ Removable Repositionable Tape 9416, White, 1/2 in x 72 yd, 2.6 mil, 72 rolls per case
MI ITEM #03165248
MFR #67853 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 1/2"X72YD 2.6 MIL
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67853 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 1/2"X72YD 2.6 MIL

3M™ Removable Repositionable Tape 9416, White, 1/2 in x 72 yd, 2.6 mil, 72 rolls per case
MI ITEM #03165248
MFR #67853 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 1/2"X72YD 2.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.16/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    1/2 in

Details

  • Adhesion Strength
    400 (Faceside - Steel) oz-in, 1000 (Backside - Steel) oz-in
  • Color
    White
  • Manufacturer Upc Number
    00021200678530
  • UPC_NO
    00021200678530

Overview

Mfr description
67853 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tissue carrier features permanent bond on one side, removable and reusable on the other
  • Permanent adhesive on the face side can be applied at temperatures as low as -20°F/-29°C and as high as 158°F/70°C
  • Low tack easy side adhesive allows for repositioning and reuse
  • 2 mil adhesive is ideal for bonding a variety of similar and dissimilar materials
  • Constructed to offer clean removal without adhesive residue
  • 70# PCK liner protects low-tack adhesive side and adds stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought