Motion
67854 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 3/4"X72YD 2.6 MIL

3M
67854 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 3/4"X72YD 2.6 MIL

3M™ Removable Repositionable Tape 9416, White, 3/4 in x 72 yd, 2.6 mil, 48 rolls per case
MI ITEM #03165249
MFR #67854 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 3/4"X72YD 2.6 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67854 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 3/4"X72YD 2.6 MIL

3M™ Removable Repositionable Tape 9416, White, 3/4 in x 72 yd, 2.6 mil, 48 rolls per case
MI ITEM #03165249
MFR #67854 REMOVABLE REPOSITIONABLE TAPE 9416 CLEAR 3/4"X72YD 2.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67854 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tissue carrier features permanent bond on one side, removable and reusable on the other
  • Permanent adhesive on the face side can be applied at temperatures as low as -20°F/-29°C and as high as 158°F/70°C
  • Low tack easy side adhesive allows for repositioning and reuse
  • 2 mil adhesive is ideal for bonding a variety of similar and dissimilar materials
  • Constructed to offer clean removal without adhesive residue
  • 70# PCK liner protects low-tack adhesive side and adds stability

Specifications

  • Color
    White
  • Adhesion Strength
    1000 (Backside - Steel) oz-in, 400 (Faceside - Steel) oz-in
  • Length
    72 yd
  • Width
    3/4 in
  • Manufacturer Upc Number
    00021200678547
  • UPC_NO
    00021200678547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text