1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
67948 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 2"X36YD
3M™ Riveters Tape 695, Yellow with White Adhesive, 2 in x 36 yd, 3 mil, 24 rolls per case
MI ITEM #
03165257
MFR #
67948 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 2"X36YD
Price
$70.97
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 67948 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 2"X36YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
67948 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 2"X36YD
3M™ Riveters Tape 695, Yellow with White Adhesive, 2 in x 36 yd, 3 mil, 24 rolls per case
MI ITEM #
03165257
MFR #
67948 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 2"X36YD
Mfr description
67948 RIVETERS TAPE 695 YELLOW
For industrial/occupational use only. Not for consumer sale or use.
Zone coated adhesive sticks to substrate without adhering to the rivet
Polyethylene backing maintains a tight hold on the rivet during the assembly process
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.97
/rl
Add to Cart
Specifications
Dimensions
Length
36 yd
Weight
0.288 lb
Width
2 in
Details
Backing Material
Polyethylene
Color
Yellow
Manufacturer Upc Number
00021200679483
Minimum Order Quantity
24
UPC_NO
00021200679483
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items