Motion
67996 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT 4"X36YD

3M
67996 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT 4"X36YD

Film Tape - Length: 36 yd, Width: 4 in, Thick: 0.014 in, Transparent
MI ITEM #03165258
MFR #67996 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67996 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT 4"X36YD

Film Tape - Length: 36 yd, Width: 4 in, Thick: 0.014 in, Transparent
MI ITEM #03165258
MFR #67996 POLYURETHANE PROTECTIVE TAPE 8681 HS TRANSPARENT 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    88.0
  • Thickness
    0.014 in
  • Width
    4 in

Details

  • Adhesion Strength
    52 oz-in (Acrylic Enamel Paint), 55 oz-in (ABS), 72 oz-in (Bare Aluminum)
  • Adhesive Material
    High Shear Acrylic
  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Manufacturer Stock Number
    70006110517
  • Manufacturer Upc Number
    00021200679964
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200679964

Overview

Mfr description
67996 POLYURETHANE PROTECTIVE TAPE 8681
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought