Motion
68189 ADHESIVE TRANSFER TAPE 467MP CLEAR 9-3/4"X180YD 2.0 MIL

3M
68189 ADHESIVE TRANSFER TAPE 467MP CLEAR 9-3/4"X180YD 2.0 MIL

3M™ Adhesive Transfer Tape 467MP, Clear, 9.75 in x 180 yd, 2 mil, 1 roll per case
MI ITEM #03165263
MFR #68189 ADHESIVE TRANSFER TAPE 467MP CLEAR 9-3/4"X180YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68189 ADHESIVE TRANSFER TAPE 467MP CLEAR 9-3/4"X180YD 2.0 MIL

3M™ Adhesive Transfer Tape 467MP, Clear, 9.75 in x 180 yd, 2 mil, 1 roll per case
MI ITEM #03165263
MFR #68189 ADHESIVE TRANSFER TAPE 467MP CLEAR 9-3/4"X180YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68189 ADHESIVE TRANSFER TAPE 467MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
  • Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
  • 4.2 mil PCK layflat liner virtually eliminates curling, buckling and rippling
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
  • Temporarily repositionable adhesive improves placement accuracy, reducing rework

Specifications

  • Adhesion Strength
    168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    180 yd
  • Width
    9-3/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200681899
  • UPC_NO
    00021200681899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text