Motion
68191 ADHESIVE TRANSFER TAPE 467MP CLEAR 18"X180YD 2.0 MIL

3M
68191 ADHESIVE TRANSFER TAPE 467MP CLEAR 18"X180YD 2.0 MIL

3M™ Adhesive Transfer Tape 467MP, Clear, 18 in x 180 yd, 2 mil, 1 roll per case
MI ITEM #03165264
MFR #68191 ADHESIVE TRANSFER TAPE 467MP CLEAR 18"X180YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68191 ADHESIVE TRANSFER TAPE 467MP CLEAR 18"X180YD 2.0 MIL

3M™ Adhesive Transfer Tape 467MP, Clear, 18 in x 180 yd, 2 mil, 1 roll per case
MI ITEM #03165264
MFR #68191 ADHESIVE TRANSFER TAPE 467MP CLEAR 18"X180YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68191 ADHESIVE TRANSFER TAPE 467MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    180 yd
  • Width
    18 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200681912
  • UPC_NO
    00021200681912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text