Motion
68422 MEMBRANE SWITCH SPACER 7945MP CLEAR 24"X36"5.0 MIL

3M
68422 MEMBRANE SWITCH SPACER 7945MP CLEAR 24"X36"5.0 MIL

3M™ Membrane Switch Spacer 7945MP, Clear, 24 in x 36 in, 5 mil, 100 sheets per case
MI ITEM #03165273
MFR #68422 MEMBRANE SWITCH SPACER 7945MP CLEAR 24"X36"5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68422 MEMBRANE SWITCH SPACER 7945MP CLEAR 24"X36"5.0 MIL

3M™ Membrane Switch Spacer 7945MP, Clear, 24 in x 36 in, 5 mil, 100 sheets per case
MI ITEM #03165273
MFR #68422 MEMBRANE SWITCH SPACER 7945MP CLEAR 24"X36"5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68422 MEMBRANE SWITCH SPACER 7945MP
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 mil total thickness spacer is ideal for withstanding repeated stress of switch actuation
  • 1 mil polyester film carrier provides strength and stability
  • 2 mil acrylic adhesive on each side delivers excellent shear strength, resists slippage and edge lifting
  • Adhesive resists oozing at edges and die-cuts for faster part processing
  • Layflat 58# polycoated kraft (PCK) liners add dimensional stability for various die-cutting operations

Specifications

  • Accessory Type
    Switch Spacer
  • Switch Style
    Spacing Membrane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought