Motion
68433 ADHESIVE TRANSFER TAPE 9668MP 24"X180YD 5.0 MIL

3M
68433 ADHESIVE TRANSFER TAPE 9668MP 24"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 9668MP, Clear, 24 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03165275
MFR #68433 ADHESIVE TRANSFER TAPE 9668MP 24"X180YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68433 ADHESIVE TRANSFER TAPE 9668MP 24"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 9668MP, Clear, 24 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03165275
MFR #68433 ADHESIVE TRANSFER TAPE 9668MP 24"X180YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68433 ADHESIVE TRANSFER TAPE 9668MP
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 mil nominal adhesive tape on heavy PCK layflat liner for kiss-cutting
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
  • Delivers exceptional shear strength for metals and HSE plastics
  • 5.7 mil PCK layflat liner virtually eliminates curling, buckling and rippling
  • Excellent moisture and solvent resistance delivers reliable durability
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications

Specifications

  • Adhesion Strength
    115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    6.2 mil
  • Length
    180 yd
  • Width
    24 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200684333
  • UPC_NO
    00021200684333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought