Motion
68759 ADHESIVE TRANSFER TAPE 9672 12"X180YD 5.0 MIL

3M
68759 ADHESIVE TRANSFER TAPE 9672 12"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 9672LE, Clear, 12 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03165277
MFR #68759 ADHESIVE TRANSFER TAPE 9672 12"X180YD 5.0 MIL
List Price$3,566.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68759 ADHESIVE TRANSFER TAPE 9672 12"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 9672LE, Clear, 12 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03165277
MFR #68759 ADHESIVE TRANSFER TAPE 9672 12"X180YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,566.59/each for your price

Overview

Mfr description
68759 ADHESIVE TRANSFER TAPE 9672
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for thin applications requiring high initial adhesion
  • 3M™ Adhesive 300 is formulated for textured surfaces, foams and LSEs
  • 83-lb. polycoated kraft paper liner provides excellent handling and lay-flat
  • Suitable for appliances, electronics, automotive and more

Specifications

  • Adhesion Strength
    114 (Polycarbonate) oz-in, 114 (Stainless Steel) oz-in, 61 (Polypropylene) oz-in
  • Adhesive Thickness
    5 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    6 mil
  • Length
    180 yd
  • Width
    12 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200687594
  • UPC_NO
    00021200687594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought