Motion
7100163635 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 42-

3M
7100163635 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 42-

3M™ Nylon Insulated with Insulation Grip Hook Tongue Terminal 42-6-NB, 1000/case
MI ITEM #03165283
MFR #7100163635 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 42-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163635 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 42-

3M™ Nylon Insulated with Insulation Grip Hook Tongue Terminal 42-6-NB, 1000/case
MI ITEM #03165283
MFR #7100163635 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 42-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100163635 3M NYLON INSULATED WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Hook design allows for use on free-standing studs
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Overall Length
    0.92 in
  • Weight
    0.907 g
  • Manufacturer Upc Number
    00054007286288
  • Minimum Order Quantity
    1000
  • Package Quantity
    1000
  • UPC_NO
    00054007286288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text