Motion
68798 ADHESIVE TRANSFER TAPE 9471 CLEAR 12"X60YD 2.0 MIL

3M
68798 ADHESIVE TRANSFER TAPE 9471 CLEAR 12"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9471, Clear, 12 in x 60 yd, 2 Mil, 4/Case
MI ITEM #03165284
MFR #68798 ADHESIVE TRANSFER TAPE 9471 CLEAR 12"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68798 ADHESIVE TRANSFER TAPE 9471 CLEAR 12"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9471, Clear, 12 in x 60 yd, 2 Mil, 4/Case
MI ITEM #03165284
MFR #68798 ADHESIVE TRANSFER TAPE 9471 CLEAR 12"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68798 ADHESIVE TRANSFER TAPE 9471 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack acrylic adhesive for low surface energy foams and difficult to bond to surfaces
  • Minimal adhesive allows for low profile bond line applications
  • Short term high temperature resistance up to 250°F (121°C)
  • 60# Densified Kraft (DK) liner for ease in die-cutting operations
  • Offers very high initial adhesion for a wide variety of surface bonding

Specifications

  • Adhesion Strength
    32 (Polypropylene) oz-in, 75 (Polycarbonate) oz-in, 85 (Stainless Steel) oz-in
  • Adhesive Thickness
    2 mil
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    3.5 mil
  • Length
    60 yd
  • Width
    12 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200687983
  • UPC_NO
    00021200687983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text