Motion
68813 ADHESIVE TRANSFER TAPE 9672 24"X60YD 5.0 MIL

3M
68813 ADHESIVE TRANSFER TAPE 9672 24"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9672, Clear, 24 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03165289
MFR #68813 ADHESIVE TRANSFER TAPE 9672 24"X60YD 5.0 MIL
List Price$2,377.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68813 ADHESIVE TRANSFER TAPE 9672 24"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9672, Clear, 24 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03165289
MFR #68813 ADHESIVE TRANSFER TAPE 9672 24"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,377.73/each for your price

Overview

Mfr description
68813 ADHESIVE TRANSFER TAPE 9672
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    114 (Polycarbonate) oz-in, 114 (Stainless Steel) oz-in, 61 (Polypropylene) oz-in
  • Adhesive Thickness
    5 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    6 mil
  • Length
    60 yd
  • Width
    24 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200688133
  • UPC_NO
    00021200688133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought