Overview
Mfr description
7100160768 SCOTCH HEAVY DUTY SHIPPING
- For industrial/occupational use only. Not for consumer sale or use.
- Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
- Provides excellent holding power for heavy-duty packaging and shipping
- Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
- Strong, durable solvent-free hot melt adhesive seals and protects
- Release coating makes unwind easy. Resists slivering, splitting and tearing
- 3.1 mil thick
- Scotch™ Brand’s strongest clear-to-the-core packaging tape
- Made locally, with globally sourced materials
- Clear backing and instant adhesion
- Heavy duty seal, even through rough handling
- You don't need layers of tape to get the job done
- Just one strip
- so you save time
- Your heavy packages can bear the weight and stay sealed through it all
- Meets U.S. Postal regulations for standard packages
Specifications
- ColorTransparent
- Manufacturer Upc Number00051131655508
- UPC_NO00051131655508
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data