Motion
69089 POST-IT FLAGS 680-BE2 1"X1.719" BLUE 2-PACK

3M
69089 POST-IT FLAGS 680-BE2 1"X1.719" BLUE 2-PACK

Post-it® Flags 680-BE2, 1 in. x 1.7 in. (2.54 cm x 4.31 cm) Blue, 2-pack
Mi Item #03165296
MFR #69089 POST-IT FLAGS 680-BE2 1"X1.719" BLUE 2-PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69089 POST-IT FLAGS 680-BE2 1"X1.719" BLUE 2-PACK

Post-it® Flags 680-BE2, 1 in. x 1.7 in. (2.54 cm x 4.31 cm) Blue, 2-pack
Mi Item #03165296
MFR #69089 POST-IT FLAGS 680-BE2 1"X1.719" BLUE 2-PACK

Mfr description
69089 POST-IT FLAGS 680-BE2 1"X1.719"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, 1 in. Wide.
  • Find it fast.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.71 in
  • Overall Width
    1 in
  • Tab Size
    25 mm
  • Weight
    0.058 lb

Details

  • 3M Legacy Stock Number
    70071206026
  • Color
    Blue
  • Manufacturer Stock Number
    7000052453
  • Manufacturer Upc Number
    00021200690891
  • Minimum Order Quantity
    24
  • Number of Sheets
    50
  • UPC_NO
    00021200690891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)