Motion
69149 SCOTCH MAGIC TAPE 810 1/2"X2592" 3"CORE BOXED

3M
69149 SCOTCH MAGIC TAPE 810 1/2"X2592" 3"CORE BOXED

Scotch® Magic™ Tape 810, 1/2 in x 2592 in, 3 in Core, Boxed
MI ITEM #03165301
MFR #69149 SCOTCH MAGIC TAPE 810 1/2"X2592" 3"CORE BOXED
List Price$11.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69149 SCOTCH MAGIC TAPE 810 1/2"X2592" 3"CORE BOXED

Scotch® Magic™ Tape 810, 1/2 in x 2592 in, 3 in Core, Boxed
MI ITEM #03165301
MFR #69149 SCOTCH MAGIC TAPE 810 1/2"X2592" 3"CORE BOXED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.42/each for your price

Overview

Mfr description
69149 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
  • Comes off the roll smoothly, cuts easily
  • Preferred tape for offices, homes and schools
  • Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
  • Disappears on office paper
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 1/2 in. x 2592 in., 1 Roll, 3 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Roll Length
    72 yd
  • Roll Width
    1/2 in
  • Core Diameter
    3 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200691492
  • UPC_NO
    00021200691492
  • Package Quantity
    1
  • Weight
    0.181 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text